180 GR SAND PAPER 2 3/4"X 197" (5 METER)
674.700018
- UNSPSC
31191501
0000000044
0000000044
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Bend-it, Twist it, Grain remains intact! Super Flex® Sandpaper will still be working long after the others wear out!
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Grit | 180 |
| Material | Aluminum Oxide |
| Width (in) | 2-3/4 in |
| Width (mm) | 70 mm |
| Length (in) | 354 in |
| Length (mm) | 9 m |
Features
| Specially formulated adhesive, cloth-backed sandpaper that has been pre-flexed, enables you to sand even the most demanding contour |
| Super flexible J-weight sandpaper is extremely pliable - will not tear while being applied |
| Does not load up and lasts up to five times longer than ordinary sandpaper. |
Notices
This product is adhesive backed!
Customers Also Viewed
Review(s)
Product not yet rated.